Motion
C300-04400135A14101AB100

CONTROL TECHNIQUES
C300-04400135A14101AB100

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 460 V ac, 7.5 hp Normal Duty, Output Current 13.5 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #15347432
MFR #C300-04400135A14101AB100
Your Price$1,422.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-04400135A14101AB100

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 460 V ac, 7.5 hp Normal Duty, Output Current 13.5 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #15347432
MFR #C300-04400135A14101AB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,422.89/each(List $1,778.61)

Overview

Mfr description
C300-04400135A14101AB100 COMMANDER C300

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Normal Duty
    7-1/2 hp
  • Output Current Normal Duty
    13.5 A
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought