Motion
C300-08401340A14101AB100

CONTROL TECHNIQUES
C300-08401340A14101AB100

C300-08401340A14101AB100
MI ITEM #15347466
MFR #C300-08401340A14101AB100
Price$15,912.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C300-08401340A14101AB100

C300-08401340A14101AB100
MI ITEM #15347466
MFR #C300-08401340A14101AB100

Mfr description
C300-08401340A14101AB100 COMMANDER C300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,912.05/each

Specifications

Dimensions

  • Input Current
    134 A

Details

  • Additional Details
    Safe T, que Off STO Built-In Modbus RTU Conf, mal Coated Boards Onboard PLC Functionality PM Compatible
  • Agency Listing
    CE, UKCA, UL, cUL, RoHS, RCM, EAC, TUV Rheinland, TUV Nord
  • Ambient Temperature Range
    40 °C, 104 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-BACnet IP, SI-EtherCAT, SI-POWERLINK, SI-Interbus, SI-I/O, SI-Encoder V2
  • Backup Option Cards
    AI-Backup adaptor
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-BACnet IP, SI-EtherCAT, SI-POWERLINK, SI-Interbus, AI-485 adaptor
  • Compatible Accessories
    ['AI-485 adaptor', 'AI-Backup adaptor', 'CT USB Comms cable', 'Remote-Keypad', 'Remote-Keypad RTC', 'KI-Keypad Plus', 'External EMC filter', 'Compact brake resistor kit']
  • Configurable Digital Inputs Outputs
    5 In, 1 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP20, NEMA 1
  • Enclosure Type
    IP20, NEMA 1
  • Encoder Connection
    Screw Terminal
  • Feedback Option Cards
    SI-Encoder V2
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Digital LED
  • Manufacturer Catalog Number
    C300-08401340A14101AB100
  • Motor Phase
    3
  • Mounting Type
    Surface, Through-Panel, Tile Mounted
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    5
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    Sensorless Closed-loop Permanent Magnet Motor Control
  • Output Current Heavy Duty
    134 A
  • Peak Current
    241.2 A
  • Peak Current Heavy Duty
    241.2 A
  • Peak Current Normal Duty
    147.4 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), Arithmetic Operations, Real-Time Clock (RTC)
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, EtherNet/IP, PROFINET, DeviceNet, CANopen, BACnet MS/TP, PROFIBUS DP, EtherCAT, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    Commander C300
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    CE, UKCA, UL, cUL, RoHS, RCM, EAC, TUV Rheinland, TUV Nord, EN 61800-5-1, EN 61800-3, EN 61000-6-2, EN 61000-6-4, ISO 14001, 2015
  • Trade / Brand Name
    Commander C300
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)