Specifications
Details
- Additional DetailsThe MILWAUKEE® M18™ Bluetooth® Jobsite Speaker delivers FULL RANGE SOUND and JOBSITE VERSATILITY. The 3.75” woofer and high frequency tweeter deliver optimized sound for medium sized spaces. Bluetooth® 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience. The M18™ Bluetooth® Jobsite Speaker provides up to 18 hours of runtime at 100% volume on the MILWAUKEE® M18™ REDLITHIUM™ XC5.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Utility cart, nail hook and pass through hanging capabilities are integrated within the handle design providing JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.
- Manufacturer Upc Number045242545704
- UPC_NO045242545704
Overview
Mfr description
2954-20 M18 BLUETOOTH JOBSITE SPEAKER
- 3.75” woofer and high frequency tweeter provide a FULL RANGE SOUND experience
- AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience
- Bluetooth® 5.3 provides up to 200 feet of range
- Up to 18 hours of runtime on an M18™ REDLITHIUM™ XC5.0 battery at 100% volume
- Utility cart, nail hook and pass through hanging capabilities integrated within handle design
- USB-C 3.0A personal device charging
- IP64 Rated: dustproof and water resistant
- Impact Resistant
- Built-in equalizer settings allow you to customize the bass and treble to your preferred sound