Overview
Mfr description
LZSTL8WSLP ENHANCED EZH2O BOTTLE FILLIN
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulates, chlorine taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
- One-box packaging so the cooler and bottle filler ship together.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data