Overview
Mfr description
DSSBF8S EZH2O FLOOR STANDING BOTTLE FIL
- Touchless, sensor-activated bottle filler, designed for easy use; retrofits existing EFA and LAFE 115V style coolers.
- Traditional floor mount design allows for floor-standing or wall backed installations.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- The 3,000-gallon filter is tested and certified to NSF/ANSI 42 and 53 for the reduction of lead, cysts, Class I particulates, and chlorine taste and odor.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Impressive 48" standing height and 39" spout-to-floor distance for ease of use.
- Touchless, sensor-activated bottle filler, designed for easy use; retrofits existing floor standing coolers by Elkay® and others
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data