Overview
Mfr description
MLP100 IN-WALL CARRIER FOR SINGLE-STATIO
- Universal design provides extra support when mounting on-wall single-station models.
- System can be installed in as little as a 2" x 4" wall.
- Constructed of heavy-gauge steel supporting up to 500 lbs.
- Secures directly to a variety of load-bearing surfaces.
- Adjustable height setting allows for adult or child ADA installation.
- Built in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data