Overview
Mfr description
48-73-1417 BOLT GASKETED EYE VISOR - TI
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- More Comfortable Pivoting Visor Angle
- Secure Locking Captive Slide
- Secures Into Front Mount
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Includes BOLT™ Low-Profile Headlamp Mount
- Part of the BOLT™ System - Secure Accessories Simultaneously
Specifications
- Manufacturer Upc Number045242849161
- UPC_NO045242849161
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data