Motion
2368-20
M18 ROVER Dual Power Triple-Panel Flood & Area Light
Mi Item #15350232
MFR #2368-20
Price$241.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 ROVER Dual Power Triple-Panel Flood & Area Light
Mi Item #15350232
MFR #2368-20

Mfr description
2368-20 M18 ROVER DUAL POWER TRIPLE-PA
  • 4,500 Lumens of TRUEVIEW High-Definition Output
  • Integrated Hook, Magnets, and Keyholes for Jobsite Mounting
  • Powered by M18™ REDLITHIUM™ Batteries or a 120V AC Extension Cord
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.19/each

Specifications

Dimensions

  • Height
    6.8100 in
  • Length
    9.6200 in
  • Width
    7.8700 in

Details

  • Manufacturer Upc Number
    045242853847
  • Material
    Glass Filled Nylon
  • UPC_NO
    045242853847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)