Motion
13382341371

PFANNENBERG
13382341371

13382341371
MI ITEM #15350705
MFR #13382341371
Price$7,065.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13382341371

13382341371
MI ITEM #15350705
MFR #13382341371

Mfr description
13382341371 DTS 3061 230V TYPE 3R/4 LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,065.91/each

Specifications

Dimensions

  • Depth
    10.80 in
  • Height
    20.15 in
  • Weight
    66 lbs
  • Width
    10.00 in

Details

  • Color
    Dark Grey - ANSI 61
  • Condensate Management
    Condensate drain
  • Cooling Capacity
    2000-3000 Btu/h
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R/4
  • Frequency
    50/60 Hz
  • Fuse Class
    4.5
  • Manufacturer Product Page
  • Material
    Electrostatically Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    32 °F
  • Mounting Style
    Side Mount
  • Noise Level
    64 dB
  • Normal Run Current 35 A
    1.52 A
  • Power Consumption
    633 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    400 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Temperature Control Range
    50°F to 104°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Voltage
    230 V
  • Voltage Tolerance
    ± 10%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)