Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13382344395

13382344395
MI ITEM #15350714
MFR #13382344395

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
13382344395 DTS 3061 115V TYPE 3R/4 SIDE

Specifications

  • Cooling Capacity
    2000-3000 Btu/h
  • Environmental Comp
    Outdoor
  • Voltage
    115 V
  • Mounting Style
    Side Mount
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Frequency
    60 Hz
  • Condensate Management
    Condensate drain
  • Noise Level
    64 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    400 g
  • Voltage Tolerance
    ± 10%
  • Normal Run Current 35 A
    3.12 A
  • Power Consumption
    690 W
  • Min Ambient Temperature
    32 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    50°F to 104°F - Factory Set @ 95 °F
  • Fuse Class
    5.6
  • Environmental Protection Standard
    Type 3R/4
  • Width
    10.00 in
  • Height
    20.15 in
  • Product Type
    Cooling Units
  • Depth
    10.80 in
  • Weight
    62 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought