Motion
13383144159

PFANNENBERG
13383144159

13383144159
MI ITEM #15350715
MFR #13383144159
List Price$6,565.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13383144159

13383144159
MI ITEM #15350715
MFR #13383144159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,565.10/each for your price

Overview

Mfr description
13383144159 DTS 3031 115V TYPE 3R/4 SIDE

Specifications

  • Cooling Capacity
    900-1300 Btu/h
  • Environmental Comp
    Outdoor
  • Voltage
    115 V
  • Mounting Style
    Side Mount
  • Material
    316 Stainless Steel
  • Color
    316 Stainless Steel
  • Frequency
    60 Hz
  • Condensate Management
    Condensate drain
  • Noise Level
    64 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    145 g
  • Voltage Tolerance
    ± 10%
  • Normal Run Current 35 A
    3.3 A
  • Power Consumption
    243 W
  • Min Ambient Temperature
    46 °F
  • Max Ambient Temperature
    114 °F
  • Temperature Control Range
    50°F to 104°F - Factory Set @ 95 °F
  • Fuse Class
    5.6
  • Environmental Protection Standard
    Type 4/4x
  • Width
    7.00 in
  • Height
    15.50 in
  • Product Type
    Cooling Units
  • Depth
    7.53 in
  • Weight
    30 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought