Motion
13384039178

PFANNENBERG
13384039178

13384039178
MI ITEM #15350743
MFR #13384039178
List Price$18,859.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13384039178

13384039178
MI ITEM #15350743
MFR #13384039178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,859.83/each for your price

Overview

Mfr description
13384039178 DTS 3681C 230V TYPE 4/4X LOW

Specifications

  • Cooling Capacity
    21000-29000 Btu/h
  • Environmental Comp
    Washdown
  • Voltage
    230 V
  • Mounting Style
    Side Mount
  • Material
    304 Stainless Steel
  • Color
    304 Stainless Steel
  • Frequency
    60 Hz
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Noise Level
    81 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    450 g
  • Voltage Tolerance
    ± 10%
  • Normal Run Current 35 A
    16.06 A
  • Power Consumption
    3678 W
  • Min Ambient Temperature
    46 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    30
  • Environmental Protection Standard
    Type 4/4x
  • Width
    15.80 in
  • Height
    57.20 in
  • Product Type
    Cooling Units
  • Depth
    16.10 in
  • Weight
    234.8 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought