Motion
13385436159

PFANNENBERG
13385436159

13385436159
MI ITEM #15350752
MFR #13385436159
List Price$10,290.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13385436159

13385436159
MI ITEM #15350752
MFR #13385436159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,290.31/each for your price

Overview

Mfr description
13385436159 DTS 3181 460V TYPE 4/4X SIDE

Specifications

  • Cooling Capacity
    3000-4000 Btu/h
  • Environmental Comp
    Washdown
  • Voltage
    400/460 V
  • Mounting Style
    Side Mount
  • Material
    316 Stainless Steel
  • Color
    316 Stainless Steel
  • Frequency
    50/60 Hz
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Noise Level
    70 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    400 g
  • Voltage Tolerance
    ± 10%
  • Normal Run Current 35 A
    2.25 A
  • Power Consumption
    1200 W
  • Min Ambient Temperature
    59 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    10
  • Environmental Protection Standard
    Type 4/4x
  • Width
    15.55 in
  • Height
    29.46 in
  • Product Type
    Cooling Units
  • Depth
    9.30 in
  • Weight
    97 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought