Motion
13889219055

PFANNENBERG
13889219055

13889219055
MI ITEM #15350779
MFR #13889219055
List Price$8,380.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13889219055

13889219055
MI ITEM #15350779
MFR #13889219055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,380.83/each for your price

Overview

Mfr description
13889219055 DTS 6201 400V SIDE MOUNT

Specifications

  • Cooling Capacity
    3000-6000 Btu/h
  • Environmental Comp
    Indoor
  • Voltage
    400/460 V
  • Mounting Style
    Side Mount
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Frequency
    50/60 Hz
  • Condensate Management
    Integrated condensate evaporation system with safety overflow
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    400 g
  • Voltage Tolerance
    ± 10%
  • Power Consumption
    653 W
  • Min Ambient Temperature
    50 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    4
  • Environmental Protection Standard
    Type 12
  • Width
    19.10 in
  • Height
    60.63 in
  • Product Type
    Cooling Units
  • Depth
    8.58 in
  • Weight
    134.505 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTS Cooling Unit
  • Additional Details
    The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance: - The routing of cold air to the important components in the cabinet is retained. - There is a large distance between the intake and exhaust vents to prevent hotspots. - Integrated condensate evaporation. - Interface to use eCool-Plant software. - Cut-out compatible with other cooling capacities AND kind of cooling e.g. air/water heat exchangers (PAI) and air/air heat exchangers (PLL) for maximum planning freedom. - Improved access to all components increases the service friendliness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought