Motion
11611851055

PFANNENBERG
11611851055

11611851055
Mi Item #15350785
MFR #11611851055
Price$327.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11611851055

11611851055
Mi Item #15350785
MFR #11611851055

Mfr description
11611851055 PF11000 12V TYPE 12 FF LT GY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.54/each

Specifications

Dimensions

  • Depth
    2.09 in
  • Height
    4.29 in
  • Weight
    0.35 lbs
  • Width
    4.29 in

Details

  • Color
    Light Grey - RAL 7035
  • Cutout Dimensions
    3.62 in x 3.62 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - fleece filter
  • Fan Type
    Standard Filter Fan
  • Filter Efficiency
    0.88
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Frequency
    50/60 Hz
  • L10 Service Life
    70,000 hrs
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    11 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    33 dB
  • Power Consumption
    2.4 W
  • Series
    PF Series Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    ball bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Unimpeded Airflow
    17 cfm
  • Voltage
    12 V dc
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)