Motion
11622153111

PFANNENBERG
11622153111

11622153111
Mi Item #15350791
MFR #11622153111
Price$367.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11622153111

11622153111
Mi Item #15350791
MFR #11622153111

Mfr description
11622153111 PF 22000 115V 55 UV 9011 A N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.89/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    5.71 in
  • Weight
    0.97 lbs
  • Width
    5.71 in

Details

  • Color
    Black - RAL 9011
  • Cutout Dimensions
    4.92 in x 4.92 in
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R - fluted filter
  • Fan Type
    Reverse Flow Filter Fan
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • Frequency
    50/60 Hz
  • L10 Service Life
    40,000 hrs
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    28 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    44 dB
  • Power Consumption
    20 W
  • Series
    PF Series Outdoor Reverse Flow Filterfans®
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    sleeve bearing
  • Typical Applications
    Outdoor electrical enclosure, Traffic and lighting control panel, Irrigation pump panel, Outdoor battery charging station
  • Unimpeded Airflow
    38 cfm
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)