Motion
11622804053

PFANNENBERG
11622804053

11622804053
MI ITEM #15350797
MFR #11622804053
List Price$367.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11622804053

11622804053
MI ITEM #15350797
MFR #11622804053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.89/each for your price

Overview

Mfr description
11622804053 PF 22000 A 24VDC 55 BLACK

Specifications

  • Environmental Comp
    Indoor
  • Fan Type
    Reverse Flow Filter Fan
  • Unimpeded Airflow
    38 cfm
  • Voltage
    24 V dc
  • Color
    Black - RAL 9011
  • Mounting Style
    Side Mount
  • Series
    PF Series Reverse Flow Filterfans 4.0™
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    28 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    5 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    0.91
  • Type Of Bearing
    ball bearing
  • Cutout Dimensions
    4.92 in x 4.92 in
  • L10 Service Life
    62,500 hrs
  • Noise Level
    44 dB
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.50 lbs
  • Width
    5.71 in
  • Height
    5.71 in
  • Depth
    2.95 in
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought