Motion
11632154053

PFANNENBERG
11632154053

11632154053
MI ITEM #15350806
MFR #11632154053
List Price$346.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11632154053

11632154053
MI ITEM #15350806
MFR #11632154053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.53/each for your price

Overview

Mfr description
11632154053 PF 32000 A 115V 55 BLACK

Specifications

  • Environmental Comp
    Indoor
  • Fan Type
    Reverse Flow Filter Fan
  • Unimpeded Airflow
    65 cfm
  • Voltage
    115 V ac
  • Frequency
    50/60 Hz
  • Color
    Black - RAL 9011
  • Mounting Style
    Side Mount
  • Series
    PF Series Reverse Flow Filterfans 4.0™
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    38 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    20 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    0.91
  • Type Of Bearing
    sleeve bearing
  • Cutout Dimensions
    6.97 in x 6.97 in
  • L10 Service Life
    40,000 hrs
  • Noise Level
    40 dB
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.90 lbs
  • Width
    7.95 in
  • Height
    7.95 in
  • Depth
    3.66 in
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought