Motion
11643153116

PFANNENBERG
11643153116

11643153116
MI ITEM #15350836
MFR #11643153116
List Price$630.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11643153116

11643153116
MI ITEM #15350836
MFR #11643153116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$630.17/each for your price

Overview

Mfr description
11643153116 PF 43000 115V 55 UV 7035 A N

Specifications

  • Environmental Comp
    Outdoor
  • Fan Type
    Reverse Flow Filter Fan
  • Unimpeded Airflow
    156 cfm
  • Voltage
    115 V ac
  • Frequency
    50/60 Hz
  • Color
    Light Grey - RAL 7035
  • Mounting Style
    Side Mount
  • Series
    PF Series Outdoor Reverse Flow Filterfans®
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    122 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    40 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    0.91
  • Type Of Bearing
    sleeve bearing
  • Cutout Dimensions
    8.78 in x 8.78 in
  • L10 Service Life
    40,000 hrs
  • Noise Level
    46 dB
  • Environmental Protection Standard
    Type 3R - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    3.68 lbs
  • Width
    9.92 in
  • Height
    9.92 in
  • Depth
    4.69 in
  • Typical Applications
    Outdoor electrical enclosure, Traffic and lighting control panel, Irrigation pump panel, Outdoor battery charging station

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought