Motion
11760003050

PFANNENBERG
11760003050

11760003050
MI ITEM #15350863
MFR #11760003050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11760003050

11760003050
MI ITEM #15350863
MFR #11760003050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11760003050 PFA 60000 UV/IPP55 BLACK

Specifications

  • Environmental Comp
    Indoor
  • Color
    Black - RAL 9011
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Filter Quality Class
    G4 Fluted Polyester
  • Mounting Style
    Side Mount
  • Filter Efficiency
    0.91
  • Width
    12.60 in
  • Height
    12.60 in
  • Depth
    1.80 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.54 lbs
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought