Motion
11811151055

PFANNENBERG
11811151055

11811151055
Mi Item #15350866
MFR #11811151055
Price$342.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11811151055

11811151055
Mi Item #15350866
MFR #11811151055

Mfr description
11811151055 PF 11000 115V 54 7035 EMC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.97/each

Specifications

Dimensions

  • Depth
    2.60 in
  • Height
    4.29 in
  • Weight
    1.19 lbs
  • Width
    4.29 in

Details

  • Color
    Light Grey - RAL 7035
  • Cutout Dimensions
    3.66 in x 3.66 in
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fleece filter
  • Fan Type
    EMC Filter Fan
  • Filter Efficiency
    0.81
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Frequency
    50/60 Hz
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    8 cfm
  • Mounting Style
    Side Mount
  • Power Consumption
    11 W
  • Series
    PF Series EMC Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    sleeve bearing
  • Unimpeded Airflow
    17 cfm
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)