Motion
11811801055

PFANNENBERG
11811801055

11811801055
MI ITEM #15350867
MFR #11811801055
List Price$385.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11811801055

11811801055
MI ITEM #15350867
MFR #11811801055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.70/each for your price

Overview

Mfr description
11811801055 PF 11000 24DC EMC LT GY

Specifications

  • Environmental Comp
    Specialty
  • Fan Type
    EMC Filter Fan
  • Unimpeded Airflow
    17 cfm
  • Voltage
    24 V dc
  • Color
    Light Grey - RAL 7035
  • Mounting Style
    Side Mount
  • Series
    PF Series EMC Filterfans 4.0™
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    8 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    11 W
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Filter Efficiency
    0.81
  • Type Of Bearing
    ball bearing
  • Cutout Dimensions
    3.66 in x 3.66 in
  • Environmental Protection Standard
    Type 12 - fleece filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    0.51 lbs
  • Width
    4.29 in
  • Height
    4.29 in
  • Depth
    2.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought