Motion
11822103055

PFANNENBERG
11822103055

11822103055
MI ITEM #15350868
MFR #11822103055
List Price$442.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11822103055

11822103055
MI ITEM #15350868
MFR #11822103055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$442.66/each for your price

Overview

Mfr description
11822103055 PF 22000 EMC/IP55 230V LTGY

Specifications

  • Environmental Comp
    Specialty
  • Fan Type
    EMC Filter Fan
  • Unimpeded Airflow
    38 cfm
  • Voltage
    230 V ac
  • Frequency
    50/60 Hz
  • Color
    Light Grey - RAL 7035
  • Mounting Style
    Side Mount
  • Series
    PF Series EMC Filterfans 4.0™
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    27 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    18 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    0.91
  • Type Of Bearing
    sleeve bearing
  • Cutout Dimensions
    4.98 in x 4.98 in
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.68 lbs
  • Width
    5.71 in
  • Height
    5.71 in
  • Depth
    2.95 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought