Motion
11822153055

PFANNENBERG
11822153055

11822153055
Mi Item #15350869
MFR #11822153055
Price$431.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11822153055

11822153055
Mi Item #15350869
MFR #11822153055

Mfr description
11822153055 PF 22000 EMC/IP55 115V LTGY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.98/each

Specifications

Dimensions

  • Depth
    2.95 in
  • Height
    5.71 in
  • Weight
    1.68 lbs
  • Width
    5.71 in

Details

  • Color
    Light Grey - RAL 7035
  • Cutout Dimensions
    4.98 in x 4.98 in
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Fan Type
    EMC Filter Fan
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • Frequency
    50/60 Hz
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    27 cfm
  • Mounting Style
    Side Mount
  • Power Consumption
    20 W
  • Series
    PF Series EMC Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    sleeve bearing
  • Unimpeded Airflow
    38 cfm
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)