Motion
11822803050

PFANNENBERG
11822803050

11822803050
Mi Item #15350870
MFR #11822803050
Price$461.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11822803050

11822803050
Mi Item #15350870
MFR #11822803050

Mfr description
11822803050 PF 22000 24DC 55 UV 9011 EMC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.65/each

Specifications

Dimensions

  • Depth
    2.72 in
  • Height
    5.71 in
  • Weight
    1.10 lbs
  • Width
    5.71 in

Details

  • Color
    Black - RAL 9011
  • Cutout Dimensions
    4.98 in x 4.98 in
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Fan Type
    EMC Filter Fan
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • L10 Service Life
    62,500 hrs
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    27 cfm
  • Mounting Style
    Side Mount
  • Power Consumption
    20 W
  • Series
    PF Series EMC Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    ball bearing
  • Unimpeded Airflow
    38 cfm
  • Voltage
    24 V dc
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)