Motion
11843803055

PFANNENBERG
11843803055

11843803055
MI ITEM #15350877
MFR #11843803055
Price$799.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11843803055

11843803055
MI ITEM #15350877
MFR #11843803055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$799.87/each

Specifications

Dimensions

  • Depth
    4.06 in
  • Height
    9.92 in
  • Weight
    3.33 lbs

Details

  • Color
    Light Grey - RAL 7035
  • Cutout Dimensions
    8.82 in x 8.82 in
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Fan Type
    EMC Filter Fan
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    122 cfm
  • Mounting Style
    Side Mount
  • Power Consumption
    12 W
  • Series
    PF Series EMC Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    ball bearing
  • Unimpeded Airflow
    155 cfm
  • Voltage
    24 V dc
  • Voltage Tolerance
    +/- 10%

Overview

Mfr description
11843803055 PF 43000 24VDC EMC/IP55 LTGY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought