Motion
11910001055

PFANNENBERG
11910001055

11910001055
MI ITEM #15350886
MFR #11910001055
List Price$141.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11910001055

11910001055
MI ITEM #15350886
MFR #11910001055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.22/each for your price

Overview

Mfr description
11910001055 PFA 10000 EMC EXHAUST LT GY

Specifications

  • Environmental Comp
    Specialty
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 12 - fleece filter
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Mounting Style
    Side Mount
  • Filter Efficiency
    0.81
  • Width
    4.29 in
  • Height
    4.29 in
  • Depth
    0.91 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    0.198 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought