Motion
11920003050

PFANNENBERG
11920003050

11920003050
Mi Item #15350887
MFR #11920003050
Price$147.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11920003050

11920003050
Mi Item #15350887
MFR #11920003050

Mfr description
11920003050 PFA 20000 EMC/IP55 BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.16/each

Specifications

Dimensions

  • Depth
    1.22 in
  • Height
    5.71 in
  • Weight
    0.397 lbs
  • Width
    5.71 in

Details

  • Color
    Black - RAL 9011
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Mounting Style
    Side Mount
  • Standards Met
    UL, cUL, CE, (on request: GOST)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)