Motion
13256241015

PFANNENBERG
13256241015

13256241015
MI ITEM #15350930
MFR #13256241015
List Price$7,832.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13256241015

13256241015
MI ITEM #15350930
MFR #13256241015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,832.55/each for your price

Overview

Mfr description
13256241015 DTT 6201 230V TOP MOUNT COOL

Specifications

  • Cooling Capacity
    2500-4000 Btu/h
  • Environmental Comp
    Indoor
  • Voltage
    230 V
  • Mounting Style
    Top Mount
  • Material
    304 Stainless Steel
  • Color
    304 Stainless Steel
  • Frequency
    50/60 Hz
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Noise Level
    Less than 62 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    400 g
  • Voltage Tolerance
    ± 10%
  • Normal Run Current 35 A
    4.5 A
  • Power Consumption
    805 W
  • Min Ambient Temperature
    59 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 122°F - Factory Set @ 95 °F
  • Fuse Class
    10
  • Environmental Protection Standard
    Type 12
  • Width
    23.15 in
  • Height
    17.76 in
  • Product Type
    Cooling Units
  • Depth
    15.47 in
  • Weight
    77.175 lbs
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTT Cooling Unit
  • Manufacturer Product Page
  • Additional Details
    The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure. - Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes. - Powder coated steel cover (no plastic) is designed for manufacturing environments. - Easily painted to match enclosure or machine design. - Frontside removable cover allows for easy access to the components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought