Motion
13256832015

PFANNENBERG
13256832015

13256832015
Mi Item #15350946
MFR #13256832015
Price$17,633.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13256832015

13256832015
Mi Item #15350946
MFR #13256832015

Mfr description
13256832015 DTT 6801 400V TOP MOUNT COOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,633.92/each

Specifications

Dimensions

  • Depth
    22.64 in
  • Height
    19.10 in
  • Weight
    169.785 lbs
  • Width
    31.30 in

Details

  • Additional Details
    The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure. - Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes. - Powder coated steel cover (no plastic) is designed for manufacturing environments. - Easily painted to match enclosure or machine design. - Frontside removable cover allows for easy access to the components.
  • Color
    304 Stainless Steel
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Cooling Capacity
    12000-14000 Btu/h
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Frequency
    50/60 Hz
  • Fuse Class
    10
  • Manufacturer Product Page
  • Material
    304 Stainless Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    59 °F
  • Mounting Style
    Top Mount
  • Noise Level
    Less than 62 dB
  • Normal Run Current 35 A
    4.5 A
  • Power Consumption
    1989 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    1250 g
  • Refrigerant Type
    R134a
  • Series
    DTT Cooling Unit
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Temperature Control Range
    77°F to 122°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Voltage
    400/460 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)