Motion
21551151000

PFANNENBERG
21551151000

21551151000
MI ITEM #15350953
MFR #21551151000
Price$534.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21551151000

21551151000
MI ITEM #15350953
MFR #21551151000

Mfr description
21551151000 PY X-M-10 115V FLASHING
  • Powerful flashing light with clear lens and red base in an elegant pyramid design
  • The PYRA series flashing light is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Installation options with external lugs or internal holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.04/each

Specifications

Dimensions

  • Depth
    4.49 in
  • Height
    4.88 in
  • Signaling Area Height
    59.06 ft
  • Signaling Area Length
    32.81 ft
  • Signaling Area Width
    74.14 ft
  • Weight
    0.97 lb
  • Width
    6.54 in

Details

  • Bulb Type
    Xenon tube
  • Flash Energy
    10 J
  • IP Rating
    IP66
  • Lens Color
    Clear
  • Light Intensity
    149 cd
  • Light Mode
    1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Max Current Consumption
    0.32 A
  • Mount
    Surface/Flush
  • Operating Temperature
    -40 °F to +131 °F
  • Series
    PYRA PY X-M-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)