Motion
21551816055

PFANNENBERG
21551816055

21551816055
MI ITEM #15350956
MFR #21551816055
List Price$594.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21551816055

21551816055
MI ITEM #15350956
MFR #21551816055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$594.64/each for your price

Overview

Mfr description
21551816055 PY X-M-10 10-60V FLASH LIGHT
  • Powerful flashing light with green lens and grey base in an elegant pyramid design
  • The PYRA series flashing light is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Installation options with external lugs or internal holes
  • Impact-proof lens made of polycarbonate. Stabilisation of the XENON tubes for increased resistance to shock and vibration
  • Flashing frequency can be adjusted (0.1/0.5/0.75/1 Hz)
  • Flashing lights can be operated in full synchronisation with each other
  • Also suitable for panel mounting
  • Optional with soft start module (SSM)
  • The SSM version is certified according to EN54-23 (only red and clear) and VDS (all colours) and therefore suitable for fire alerting
  • Service life: after 8 million flashes, still 70% light emission
  • Dimensions: LxWxH: 114 x 166 x 124mm
  • Maximum visibility: 283m
  • Housing colours: grey (RAL 7035), red (RAL 3000) or white (RAL 9003)
  • 7 lens colours: clear, white, yellow, amber, red, green, blue
  • Ambient temperatures: -40C to +55C. Suitable for all areas of operation and applications
  • Electrical contact only in assembled base part. Wires can be connected according to the 'junction box' principle. No '3-hand' mounting (device screwdriver braid). No tension / pressure on the clamping unit, no 'pinching' of wires
  • 10 year warranty

Specifications

  • Max Current Consumption
    0.95 A
  • Lens Color
    Green
  • Signaling Area Height
    44.6 ft
  • Bulb Type
    Xenon tube
  • Signaling Area Length
    24.6 ft
  • Flash Energy
    10 J
  • Light Intensity
    32 cd
  • Signaling Area Width
    55.8 ft
  • Series
    PYRA PY X-M-10
  • Height
    4.88 in
  • Width
    6.54 in
  • Depth
    4.49 in
  • Weight
    0.97 lb
  • IP Rating
    IP66
  • Light Mode
    1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Mount
    Surface/Flush
  • Operating Temperature
    -40 °F to +131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought