Motion
21553648055

PFANNENBERG
21553648055

21553648055
Mi Item #15350957
MFR #21553648055
Price$668.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21553648055

21553648055
Mi Item #15350957
MFR #21553648055

Mfr description
21553648055 PY L-M 95-265V COLOR
  • This LED RGB light with white lens and grey base not only adapts to many applications, but is particularly impressive thanks to its safe and simple installation
  • Mounting option via external brackets or internal holes
  • Electrical contact only in the assembled lower part. Cables can be connected according to the junction box principle. No 3-hand assembly (device screwdriver wire). No pull/pressure on the terminals or other components, no squeezing of the cables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.50/each

Specifications

Dimensions

  • Depth
    4.49 in
  • Height
    4.88 in
  • Signaling Area Height
    19.68 ft
  • Signaling Area Length
    9.84 ft
  • Signaling Area Width
    17.06 ft
  • Weight
    0.88 lb
  • Width
    6.54 in

Details

  • Bulb Type
    LED
  • IP Rating
    IP66
  • Lens Color
    Multicolor
  • Light Intensity
    8 cd
  • Light Mode
    23 cd - 2 Hz = 120 flashes/min, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Max Current Consumption
    0.075 A
  • Mount
    Surface/Flush
  • Operating Temperature
    -40 °F to +131 °F
  • Series
    PYRA PY L-M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)