Motion
21553818055

PFANNENBERG
21553818055

21553818055
MI ITEM #15350958
MFR #21553818055
List Price$668.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21553818055

21553818055
MI ITEM #15350958
MFR #21553818055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$668.50/each for your price

Overview

Mfr description
21553818055 PY L-M 10-60VDC COLOR
  • This LED RGB light with white lens and grey base not only adapts to many applications, but is particularly impressive thanks to its safe and simple installation.
  • Mounting option via external brackets or internal holes
  • Electrical contact only in the assembled lower part. Cables can be connected according to the junction box principle. No 3-hand assembly (device screwdriver wire). No pull/pressure on the terminals or other components, no squeezing of the cables
  • Various signal types and flashing frequencies can be selected (internal, RGB also external): continuous light, blinking light ( 1 / 2 Hz ), flashing light ( 0.1 / 0.5 / 0.75 / 1 / 2 Hz )
  • Multi voltage power supply unit 10 60 V DC
  • Housing and lens are made of impact-resistant polycarbonate (IK 08)
  • Protection class: IP 66 (EN 60529), NEMA TYPE 4/4x, IK 08 (EN 50102)
  • Maximum viewing distance: 111m
  • Service life of the light source: <gt/> 50000h
  • Dimensions: LxWxH 166 x 114 x 124 mm
  • Lens colours: clear, yellow, orange, red, green, blue and the RGB version where the colour is freely adjustable
  • Operating temperature: -40C +55C
  • 10 years warranty

Specifications

  • Max Current Consumption
    0.275 A
  • Lens Color
    Multicolor
  • Signaling Area Height
    19.68 ft
  • Bulb Type
    LED
  • Signaling Area Length
    9.84 ft
  • Light Intensity
    8 cd
  • Signaling Area Width
    17.06 ft
  • Series
    PYRA PY L-M
  • Height
    4.88 in
  • Width
    6.54 in
  • Depth
    4.49 in
  • Weight
    0.88 lb
  • IP Rating
    IP66
  • Light Mode
    23cd - 2 Hz = 120 flashes/min, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Mount
    Surface/Flush
  • Operating Temperature
    -40 °F to +131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought