Motion
21555816055

PFANNENBERG
21555816055

21555816055
Mi Item #15350960
MFR #21555816055
Price$730.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21555816055

21555816055
Mi Item #15350960
MFR #21555816055

Mfr description
21555816055 PY X-MA-10 10-60VDC COMBO
  • Powerful flashing light sounder with red lens and grey base in an elegant pyramid design
  • The PYRA series flashing light sounder is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Light and sounder can be controlled separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.99/each

Specifications

Dimensions

  • Depth
    4.49 in
  • Height
    5.28 in
  • Signaling Area Height
    36.74 ft
  • Signaling Area Length
    22.97 ft
  • Signaling Area Width
    45.94 ft
  • Weight
    1.46 lb
  • Width
    6.77 in

Details

  • Bulb Type
    Xenon
  • Cable Entries
    2x M20 on side, 1x M20 on bottom
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Green
  • Light Intensity
    54 cd
  • Material
    ABS plastic
  • Max Current Consumption
    0.32 A
  • Maximum Decible @ 1m
    101 dB
  • Mounting Style
    Surface/Flush
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    PYRA Flashing Sounders
  • Series
    PYRA PY X-MA-10
  • Terminal Connection
    2.5 mm2 fine wire, AWG 16
  • Tone Frequency
    110 Hz^3.0 kHz
  • Voltage Rating
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)