Motion
21556818055

PFANNENBERG
21556818055

21556818055
MI ITEM #15350963
MFR #21556818055
List Price$780.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21556818055

21556818055
MI ITEM #15350963
MFR #21556818055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$780.22/each for your price

Overview

Mfr description
21556818055 PY L-MA 10-60VDC COMBO SOUND
  • RGB LED light with sounder with white hood and gray base in elegant pyramid design. Light colours yellow, red, green and blue freely adjustable in only one device
  • The LED luminaire of the PYRA series is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Installation options with external lugs or internal holes
  • Impact-proof lens made of polycarbonate.
  • Various signal types and flashing frequencies can be selected, Blinking light 1 Hz / 2 Hz, Flashing light (0.1/0.5/0.75/1/2Hz)
  • Max. sound level 101 dB (A)
  • Volume control max. -20 dB
  • 8 different tones adjustable
  • Dimensions: LxWxH: 114 x 166 x 124mm
  • Maximum visibility: 111m
  • Housing colours: grey (RAL 7035)
  • 7 lens colours: clear, white, yellow, amber, red, green, blue
  • Ambient temperatures: -40C to +55C. Suitable for all areas of operation and applications
  • Electrical contact only in assembled base part. Wires can be connected according to the 'junction box' principle. No '3-hand' mounting (device screwdriver braid). No tension / pressure on the clamping unit, no 'pinching' of wires
  • 10 year warranty

Specifications

  • Lens Color
    Multicolor
  • Bulb Type
    LED
  • Signaling Area Height
    19.68 ft
  • Material
    ABS plastic
  • Signaling Area Length
    9.84 ft
  • Mounting Style
    Surface/Flush
  • Product Types
    PYRA Color Changing LED with Sounder
  • Signaling Area Width
    17.06 ft
  • Series
    PYRA PY L-MA
  • Tone Frequency
    110 Hz^3.0 kHz
  • Height
    5.31 in
  • Width
    6.30 in
  • Depth
    4.72 in
  • Weight
    1.37 lb
  • Cable Entries
    3 x M20 pre-embossed
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Light Intensity
    8 cd
  • Max Current Consumption
    0.275 A
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Steady-On Light, Blinking Light, Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Terminal Connection
    0.14 - 2.5 mm² fine stranded
  • Voltage Rating
    12, 24, 48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought