Motion
21561151000

PFANNENBERG
21561151000

21561151000
MI ITEM #15350964
MFR #21561151000
Price$647.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21561151000

21561151000
MI ITEM #15350964
MFR #21561151000

Mfr description
21561151000 PYX-L-15 115V FLASHING LIGHT
  • Powerful flashing light with clear lens and red base in an elegant pyramid design
  • The PYRA series flashing light is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Installation options with external lugs or internal holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.66/each

Specifications

Dimensions

  • Depth
    5.67 in
  • Height
    6.18 in
  • Signaling Area Height
    79.4 ft
  • Signaling Area Length
    52.17 ft
  • Signaling Area Width
    84.98 ft
  • Weight
    1.52 lb
  • Width
    8.35 in

Details

  • Bulb Type
    Xenon tube
  • Flash Energy
    15 J
  • IP Rating
    IP66
  • Lens Color
    Clear
  • Light Intensity
    190 cd
  • Light Mode
    1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Max Current Consumption
    0.35 A
  • Mount
    Surface/Flush
  • Operating Temperature
    -40 °F to +131 °F
  • Series
    PYRA PY X-L-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)