Motion
21565156055

PFANNENBERG
21565156055

21565156055
MI ITEM #15350969
MFR #21565156055
List Price$922.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21565156055

21565156055
MI ITEM #15350969
MFR #21565156055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$922.26/each for your price

Overview

Mfr description
21565156055 PY X-LA-15 115V COMBO SOUND/
  • Powerful flashing light sounder with amber lens and grey base in an elegant pyramid design
  • The PYRA series flashing light sounder is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Light and sounder can be controlled separately
  • The sound pressure level can be reduced and the flashing frequency can be adjusted (0.1/0.5/0.75/1 Hz)
  • Flashing lights can be operated in full synchronisation with each other
  • Installation options with external lugs or internal holes
  • Impact-proof lens made of polycarbonate. Stabilisation of the XENON tubes for increased resistance to shock and vibration
  • Service life: after 8 million flashes, still 70% light emission
  • Dimensions: LxWxH: 144 x 216 x 172mm
  • Maximum visibility: 320m
  • Housing colours: grey (RAL 7035), red (RAL 3000) or white (RAL 9003)
  • 7 lens colours: clear, white, yellow, amber, red, green, blue
  • Ambient temperatures: -40C to +55C. Suitable for all areas of operation and applications
  • Electrical contact only in assembled base part. Wires can be connected according to the 'junction box' principle. No '3-hand' mounting (device screwdriver braid). No tension / pressure on the clamping unit, no 'pinching' of wires
  • 10 year warranty

Specifications

  • Maximum Decible @ 1m
    103 dB
  • Lens Color
    Green
  • Bulb Type
    Xenon
  • Signaling Area Height
    58.4 ft
  • Material
    ABS plastic
  • Signaling Area Length
    38.06 ft
  • Mounting Style
    Surface/Flush
  • Product Types
    PYRA Flashing Sounders
  • Signaling Area Width
    61.36 ft
  • Series
    PYRA PY X-LA-15
  • Tone Frequency
    110 Hz^3.0 kHz
  • Height
    6.77 in
  • Width
    8.50 in
  • Depth
    5.67 in
  • Weight
    1.98 lb
  • Cable Entries
    4x M20 (prepared)
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Light Intensity
    95 cd
  • Max Current Consumption
    0.35 A
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Terminal Connection
    0.14 - 2.5mm² fine wire, AWG 24 - AWG 14 (stranded)
  • Voltage Rating
    115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought