Motion
21565157055

PFANNENBERG
21565157055

21565157055
Mi Item #15350970
MFR #21565157055
Price$922.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21565157055

21565157055
Mi Item #15350970
MFR #21565157055

Mfr description
21565157055 PY X-LA-15 115V COMBO SOUND/
  • Powerful flashing light sounder with blue lens and grey base in an elegant pyramid design
  • The PYRA series flashing light sounder is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Light and sounder can be controlled separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.26/each

Specifications

Dimensions

  • Depth
    5.67 in
  • Height
    6.77 in
  • Signaling Area Height
    38.06 ft
  • Signaling Area Length
    25.26 ft
  • Signaling Area Width
    40.36 ft
  • Weight
    1.98 lb
  • Width
    8.50 in

Details

  • Bulb Type
    Xenon
  • Cable Entries
    4x M20 (prepared)
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Blue
  • Light Intensity
    41 cd
  • Material
    ABS plastic
  • Max Current Consumption
    0.35 A
  • Maximum Decible @ 1m
    103 dB
  • Mounting Style
    Surface/Flush
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    PYRA Flashing Sounders
  • Series
    PYRA PY X-LA-15
  • Terminal Connection
    0.14 - 2.5mm² fine wire, AWG 24 - AWG 14 (stranded)
  • Tone Frequency
    110 Hz^3.0 kHz
  • Voltage Rating
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)