Motion
23351156055

PFANNENBERG
23351156055

23351156055
Mi Item #15350974
MFR #23351156055
Price$884.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23351156055

23351156055
Mi Item #15350974
MFR #23351156055

Mfr description
23351156055 PA X 5-05 115V COMBO SOUND/
  • EAC | DNV | MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.38/each

Specifications

Dimensions

  • Depth
    5.20 in
  • Height
    8.46 in
  • Signaling Area Height
    45.94 ft
  • Signaling Area Length
    59.38 ft
  • Signaling Area Width
    45.94 ft
  • Weight
    2.17 lb
  • Width
    6.50 in

Details

  • Bulb Type
    Xenon
  • Cable Entries
    3x M20 knock-outs prepared (on side), 1 knock-out on back
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Green
  • Light Intensity
    31 cd
  • Material
    ABS plastic
  • Max Current Consumption
    0.03 A
  • Maximum Decible @ 1m
    107 dB
  • Mounting Style
    Surface/Flush
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    PATROL Flashing Sounders
  • Series
    PATROL PA X 5-05
  • Terminal Connection
    2.5 mm2 fine wire with cable end sleeve, AWG 16
  • Voltage Rating
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)