Motion
23353158055

PFANNENBERG
23353158055

23353158055
Mi Item #15350976
MFR #23353158055
Price$946.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23353158055

23353158055
Mi Item #15350976
MFR #23353158055

Mfr description
23353158055 PA L 5 115V COMBO SOUND/
  • EAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.88/each

Specifications

Dimensions

  • Depth
    5.20 in
  • Height
    8.46 in
  • Signaling Area Height
    45.94 ft
  • Signaling Area Length
    59.38 ft
  • Signaling Area Width
    45.94 ft
  • Weight
    2.16 lb
  • Width
    6.50 in

Details

  • Bulb Type
    LED
  • Cable Entries
    4 x M20 pre-embossed
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Multicolor
  • Light Intensity
    8 cd
  • Material
    ABS plastic
  • Max Current Consumption
    0.03 A
  • Mounting Style
    Surface/Flush
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Steady-On Light, Blinking Light, Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    PATROL Color Changing LED with Sounder
  • Series
    PATROL PA L 5
  • Terminal Connection
    0.14 - 2.5 mm² fine stranded
  • Voltage Rating
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)