Motion
23372806055

PFANNENBERG
23372806055

23372806055
MI ITEM #15350981
MFR #23372806055
List Price$2,054.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23372806055

23372806055
MI ITEM #15350981
MFR #23372806055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,054.72/each for your price

Overview

Mfr description
23372806055 PA X 20-15 24V COMBO SOUND/
  • EAC | GL | MED

Specifications

  • Maximum Decible @ 1m
    122 dB
  • Lens Color
    Green
  • Bulb Type
    Xenon
  • Signaling Area Height
    280.84 ft
  • Material
    ABS plastic
  • Signaling Area Length
    320.54 ft
  • Mounting Style
    Surface/Flush
  • Product Types
    PATROL Flashing Sounders
  • Signaling Area Width
    280.84 ft
  • Series
    PATROL PA X 20-15
  • Height
    10.63 in
  • Width
    8.43 in
  • Depth
    7.13 in
  • Weight
    4.90 lb
  • Cable Entries
    4x M20 knock-outs prepared (on side), 1 knock-out on back
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Light Intensity
    96 cd
  • Max Current Consumption
    0.8 A
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Terminal Connection
    2.5 mm2 fine wire with cable end sleeve, AWG 16
  • Voltage Rating
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought