Motion
28250126000

PFANNENBERG
28250126000

28250126000
Mi Item #15350982
MFR #28250126000
Price$170.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250126000

28250126000
Mi Item #15350982
MFR #28250126000

Mfr description
28250126000 BR50 M12 BASE AND END MODULE
  • BR 50 signal tower base/end module with M12
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.44/each

Specifications

Dimensions

  • Depth
    2.24 in
  • Height
    2.99 in
  • Weight
    0.31 lbs
  • Width
    2.24 in

Details

  • Housing Color
    RAL 9011
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Audible & Visual Signal Accessories
  • Product Types
    BR50 Stacklight
  • Voltage Rating
    12, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)