Motion
28250180000

PFANNENBERG
28250180000

28250180000
MI ITEM #15350986
MFR #28250180000
List Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250180000

28250180000
MI ITEM #15350986
MFR #28250180000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.83/each for your price

Overview

Mfr description
28250180000 BR50-W BRACKET FOR DIRECT VA
  • BR 50 signal tower sounder module, top-mounting, 7 tones for selection, IP43
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
  • Modular design with sturdy housing for all indoor and outdoor applications in tough conditions
  • Types of modules include continuous lights with LED, blinking light (1.5 Hz), flashing light, sounder 85 dB (A)
  • Flexible building kit system guarantees easy handling
  • Mechanical and electronics are decoupled, this results in a more stable construction that is less sensitive to vibrations
  • Many different variations, can be fixed by means of tubular stand, tube or direct mounting
  • Monitored module for greater safety, the light source has two separate LED strands. If one strand fails, the alarm contact is activated and the second strand continues to light

Specifications

  • Product Types
    BR50 Stacklight
  • Depth
    2.56 in
  • Height
    3.35 in
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Audible & Visual Signal Accessories
  • Weight
    0.32 lbs
  • Width
    3.54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought