Motion
1069105

GAST MFG
1069105

1069105
MI ITEM #15371527
MFR #1069105
Price$9,305.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1069105

1069105
MI ITEM #15371527
MFR #1069105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,305.89/each

Specifications

Dimensions

  • Overall Height
    33.80 in
  • Overall Length
    22.50 in
  • Overall Width
    21.20 in

Details

  • CFM
    4 cfm
  • Duty Rating
    100
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    3/4 hp
  • Maximum Air Flow
    4 cfm
  • Maximum Operating Pressure
    116 psi
  • Oilless Compressor
    Oil Free
  • Portable Or Stationary
    Portable
  • Sound Level
    57.9 dB(a)
  • Tank Capacity
    25 gal (US)
  • Voltage
    120 V ac

Overview

Mfr description
1069105 106R-25M 120V 60HZ
  • Enclosed ultra quiet air compressors have housing around the compressor components to further isolate the compressor in clean environments
  • The enclosure also serves to reduce compressor noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought