Motion
1069240

GAST MFG
1069240

1069240
Mi Item #15371530
MFR #1069240
Price$14,290.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1069240

1069240
Mi Item #15371530
MFR #1069240

Mfr description
1069240 2X106R-40M 120V 60HZ
  • Enclosed ultra quiet air compressors have housing around the compressor components to further isolate the compressor in clean environments
  • The enclosure also serves to reduce compressor noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,290.24/each

Specifications

Dimensions

  • Overall Height
    33.80 in
  • Overall Length
    22.50 in
  • Overall Width
    25.20 in

Details

  • CFM
    6.7 cfm
  • Duty Rating
    100
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    1-1/2 hp
  • Maximum Air Flow
    6.7 cfm
  • Maximum Operating Pressure
    116 psi
  • Oilless Compressor
    Oil Free
  • Portable Or Stationary
    Portable
  • Sound Level
    59.8 dB(a)
  • Tank Capacity
    10.57 gal (US)
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)