Motion
BCC1008R201US

Stuart Rush
BCC1008R201US

BCC1008R201US
MI ITEM #15373441
MFR #BCC1008R201US
Price$4,355.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
BCC1008R201US

BCC1008R201US
MI ITEM #15373441
MFR #BCC1008R201US

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,355.24/each

Specifications

Dimensions

  • Hook Opening Size
    39.9 mm
  • Housing Height
    14.6 in
  • Housing Length
    17.80 in
  • Housing Width
    9.20 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    60 in
  • Weight
    44 lbs

Details

  • Chain Material
    EN818-7
  • Hoist Duty Rating
    M2
  • Manufacturer Upc Number
    04392755001
  • Maximum Lift Distance
    60 ft
  • Maximum Lift Speed
    8 ft/min
  • Number Of Speeds
    Variable
  • Series
    BatteryStar
  • UPC_NO
    04392755001
  • Voltage
    18 V dc
  • Weight Capacity
    2204 lbs

Overview

Mfr description
BCC1008R201US CHAIN HOIST 1T, 20' , RIGI
  • Supplied battery is fully compatible with more than 250 Milwaukee Tool products utilizing M18 batteries for added convenience on the job site.
  • Unique patented designs protect every REDLITHIUM Battery, safeguarding your investment through drops, weather exposure, and harsh environments.
  • Hoist includes Milwaukee Tool ONE-KEY that allows you to: - Connect your hoist and other smart tools to your job site for easy asset management and tracking. - Access to equipment information from your computer or smartphone with an easy-to-use app and interface. - Inspection interval feature to set reminders and store records of hoist inspections.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought