Motion
BCC1008S201US

Stuart Rush
BCC1008S201US

BCC1008S201US
Mi Item #15373443
MFR #BCC1008S201US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
BCC1008S201US

BCC1008S201US
Mi Item #15373443
MFR #BCC1008S201US

Mfr description
BCC1008S201US CHAIN HOIST 1T, 20' , SWIV
  • Supplied battery is fully compatible with more than 250 Milwaukee Tool products utilizing M18 batteries for added convenience on the job site.
  • Unique patented designs protect every REDLITHIUM Battery, safeguarding your investment through drops, weather exposure, and harsh environments.
  • Hoist includes Milwaukee Tool ONE-KEY that allows you to: - Connect your hoist and other smart tools to your job site for easy asset management and tracking. - Access to equipment information from your computer or smartphone with an easy-to-use app and interface. - Inspection interval feature to set reminders and store records of hoist inspections.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    39.9 mm
  • Housing Height
    15.8 in
  • Housing Length
    17.80 in
  • Housing Width
    9.20 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    60 in
  • Weight
    44 lbs

Details

  • Chain Material
    EN818-7
  • Hoist Duty Rating
    M2
  • Manufacturer Upc Number
    04392755003
  • Maximum Lift Distance
    60 ft
  • Maximum Lift Speed
    8 ft/min
  • Number Of Speeds
    Variable
  • Series
    BatteryStar
  • UPC_NO
    04392755003
  • Voltage
    18 V dc
  • Weight Capacity
    2204 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)