Motion
TL248

ENERPAC
TL248

248 Ton, 6 in Stroke, Track Lift System
MI ITEM #15374059
MFR #TL248
Price$240,186.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
TL248

248 Ton, 6 in Stroke, Track Lift System
MI ITEM #15374059
MFR #TL248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$240,186.68/each

Specifications

Dimensions

  • Lift Height
    5.9100 in
  • Lowered Height
    12.2800 in
  • Overall Size
    63.4 in W x 68.1 in H x 37.6 in
  • Platform Size
    2.7600 in
  • Raised Height
    18.1900 in

Details

  • Additional Details
    Revolutionizes complex track liftsThe TL248 makes complex track lift projects easier. This groundbreaking system transforms lifts of turnouts, diamond crossings, switches, retarders, and bridge ends, using elements engineered to ramp up productivity, precision, and safety - even in limited access areas. Its development stems from in-depth rail industry feedback, with approval granted in the areas of operations, safety, and support materials.Cuts time, shortens curfews, lowers costsComplex track lifts are high-cost, time-consuming, and labor-intensive operations. Long and disruptive curfews are often needed, with on-track equipment unable to pass through the work area while the lift is in process. The TL248 meets these challenges head-on by dramatically compressing dig-out and project times, using less labor than traditional methods.See your track maintenance crew's productivity reach new heights through the ability to lift up to 4 diamond crossings or 6 switches per day. Rail industry feedback has shown you can expect a return on your investment after just 10 - 20 lifts.Accessible and easy to transport - goes where cranes cannotThis highly portable self-powered system lifts tracks from below, preventing crane truck and side boom problems, especially when working near overhead wires, under bridges, and in tunnels. The complete unit fits easily into the bed of a pickup truck and can be lifted securely using fork pockets and dual lift hooks.Powerful hydr
  • Lift Style
    Hydraulic
  • Load Capacity
    248 ton
  • Motor Horsepower
    10.50 hp
  • Motor Phase
    2 ph
  • Number of Cylinders
    4
  • Weight Capacity
    248 ton

Overview

Mfr description
TL248 TRACK LIFT SYSTEM
  • (4) 62-ton lifting cylinders (jacks)
  • (4) Cylinder load distribution shoes with integrated handle
  • (8) 50 ft hydraulic hoses on a retractable hose reel
  • (1) Spare 50 ft hose as a back up
  • Key starting engine with pull start backup
  • LED lighting for equipment operation in low light conditions
  • Highly visible safety labels ensures proper operation
  • Operators manual
  • Bleed-off tool for hoses and connectors
  • Magnetic locator flags, color coded for coordinating jacks with control valves
  • Locking tool storage for security
  • Locking battery disconnect
  • Anti-theft battery box
  • Skid plates
  • Powder coated “safety yellow”
  • Easy placement & lifting access via built in dual hook lifting point or fork pockets
  • Jack placement tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought