Motion
MDBBT63-450-HN-M9BWSDPC

SMC CORP OF AMERICA
MDBBT63-450-HN-M9BWSDPC

63 mm Bore, 450 mm Stroke
Mi Item #15374546
MFR #MDBBT63-450-HN-M9BWSDPC
Price$482.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBT63-450-HN-M9BWSDPC

63 mm Bore, 450 mm Stroke
Mi Item #15374546
MFR #MDBBT63-450-HN-M9BWSDPC

Mfr description
MDBBT63-450-HN-M9BWSDPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.80/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    450 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Shaft Trunnion Type
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)